Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 21/64" Size, HSS
Mfr # 521328140
Zoro # G1804560
product price: $56.69
/ea
Sold in multiples of 6 for $340.14
$340.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 21/64 in
- Size - Decimal 21/64 in - 0.3281
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521328140
- Zoro # G1804560
- UPC # 662631589783
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 21/64 in |
Size - Decimal | 21/64 in - 0.3281 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 36 in |
Size- Decimal | 21/64" (0.3281) |
Overall Length Trade Name | Long |
Size | 21/64" |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3281 |
Material | High Speed Steel |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSBPS145PW (CS-BPS145PW)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- DRILL AMERICA 5/8"-18 Carbon Steel Plug Hand Tap (DWTP5/8-18)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- Vermont Gage Drill Bit Blanks