Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 21/64" Size, HSS
Mfr # 521328130
Zoro # G1806283
product price: $40.79
/ea
Sold in multiples of 6 for $244.74
$244.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 21/64 in
- Size - Decimal 21/64 in - 0.3281
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521328130
- Zoro # G1806283
- UPC # 662631589769
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 21/64 in |
Size - Decimal | 21/64 in - 0.3281 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Dimension Type | Fractional Inch |
Size | 21/64" |
Overall Length Trade Name | Long |
Size- Decimal | 21/64" (0.3281) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3281 |
Item | Long Drill Blank |
Finish | Bright (Uncoated) |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hammer Set, General Use, 6 pcs. (63136)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw (J276)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 12mm (KTI-41712)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- Vermont Gage Drill Bit Blanks