Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 19/64" Size, HSS
Mfr # 521296920
Zoro # G1802969
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 19/64 in
- Size - Decimal 19/64 in - 0.2969
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521296920
- Zoro # G1802969
- UPC # 662631589547
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 19/64 in |
Size - Decimal | 19/64 in - 0.2969 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size | 19/64" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 19/64" (0.2969) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2969 |
Material | High Speed Steel |
Item | Long Drill Blank |
Finish | Bright (Uncoated) |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- FOWLER Swiss Pattern File 12-Piece Set (75-130-062)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- Vermont Gage Tool Blanks