Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 19/64" Size, HSS
Mfr # 521296910
Zoro # G1803020
Sold in multiples of 6 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 19/64 in
- Size - Decimal 19/64 in - 0.2969
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 521296910
- Zoro # G1803020
- UPC # 662631589523
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 19/64 in |
Size - Decimal | 19/64 in - 0.2969 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size | 19/64" |
Overall Length Trade Name | Long |
Dimension Type | Fractional Inch |
Size- Decimal | 19/64" (0.2969) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2969 |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2660)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- Vermont Gage Drill Bit Blanks