Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/8" Size, HSS
Mfr # 521125030
Zoro # G1812367
product price: $26.99
/ea
Sold in multiples of 6 for $161.94
$161.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/8 in
- Size - Decimal 1/8 in - 0.1250
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521125030
- Zoro # G1812367
- UPC # 662631588465
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size | 1/8" |
Size- Decimal | 1/8" (0.1250) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.1250 |
Material | High Speed Steel |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCREWDRIVER 5pc SET (KH5370)
- BON TOOL Mortar Box, Poly 9 Cubic Feet, 58" X 30" X 12" (11-607)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- Vermont Gage Tool Blanks