Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/8" Size, HSS
Mfr # 521125020
Zoro # G1812321
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/8 in
- Size - Decimal 1/8 in - 0.1250
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521125020
- Zoro # G1812321
- UPC # 662631588441
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size | 1/8" |
Overall Length Trade Name | Long |
Size- Decimal | 1/8" (0.1250) |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.1250 |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62097)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- HHIP 5C Mount 4" 4-Jaw Independent Lathe Chuck (3900-4713)
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- Vermont Gage Drill Bit Blanks