Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/8" Size, HSS
Mfr # 521125010
Zoro # G1812349
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/8 in
- Size - Decimal 1/8 in - 0.1250
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521125010
- Zoro # G1812349
- UPC # 662631588427
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size | 1/8" |
Overall Length Trade Name | Long |
Dimension Type | Fractional Inch |
Size- Decimal | 1/8" (0.1250) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Decimal Equivalent | 0.1250 |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- Vermont Gage Tool Blanks