Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 15/64" Size, HSS
Mfr # 521234430
Zoro # G1802853
product price: $36.19
/ea
Sold in multiples of 6 for $217.14
$217.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 15/64 in
- Size - Decimal 15/64 in - 0.2344
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521234430
- Zoro # G1802853
- UPC # 662631589165
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 15/64 in |
Size - Decimal | 15/64 in - 0.2344 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Dimension Type | Fractional Inch |
Size | 15/64" |
Size- Decimal | 15/64" (0.2344) |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2344 |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Long Drill Blank |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4521RG-200)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1G)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- STM 50 HSS Drill Blank (116570)
- Vermont Gage Tool Blanks