Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 15/64" Size, HSS
Mfr # 521234420
Zoro # G1802899
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 15/64 in
- Size - Decimal 15/64 in - 0.2344
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521234420
- Zoro # G1802899
- UPC # 662631589141
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 15/64 in |
Size - Decimal | 15/64 in - 0.2344 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size- Decimal | 15/64" (0.2344) |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size | 15/64" |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Item | Long Drill Blank |
Decimal Equivalent | 0.2344 |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-22MM)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- BONWAY Bon 32-107 Release Agent, Cream Beige (32-107)
- MARSON Rivet Tool Kit, 200 Assrtd Klik-Fst Rivet (M39001)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- Vermont Gage Tool Blanks