Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 15/64" Size, HSS
Mfr # 521234410
Zoro # G1802917
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 15/64 in
- Size - Decimal 15/64 in - 0.2344
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521234410
- Zoro # G1802917
- UPC # 662631589127
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 15/64 in |
Size - Decimal | 15/64 in - 0.2344 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size- Decimal | 15/64" (0.2344) |
Dimension Type | Fractional Inch |
Size | 15/64" |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Item | Long Drill Blank |
Decimal Equivalent | 0.2344 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- BETA Offset Key Wrench, T25 (000970725)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 3/16", Hex Bit (13875)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- Vermont Gage Tool Blanks