Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/4" Size, HSS
Mfr # 521250040
Zoro # G1802908
product price: $52.19
/ea
Sold in multiples of 6 for $313.14
$313.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/4 in
- Size - Decimal 1/4 in - 0.2500
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521250040
- Zoro # G1802908
- UPC # 662631589288
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 36 in |
Overall Length Trade Name | Long |
Size | 1/4" |
Dimension Type | Fractional Inch |
Size- Decimal | 1/4" (0.2500) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.2500 |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.086 In, Black (911208600)
- GEDORE Needle Nose Pliers, 6-1/4", Handle Type: Dipped Non-Slip (8135-160 JC)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- DRILL AMERICA 15/16" HSS Jobber Length Drill Bit Blank (DWDBL15/16)
- Vermont Gage Tool Blanks