Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/4" Size, HSS
Mfr # 521250010
Zoro # G1802880
original price:
$16.97
24% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/4 in
- Size - Decimal 1/4 in - 0.2500
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 521250010
- Zoro # G1802880
- UPC # 662631589226
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size | 1/4" |
Overall Length Trade Name | Long |
Dimension Type | Fractional Inch |
Size- Decimal | 1/4" (0.2500) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.2500 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fuse Puller, Small (34-015)
- POWERBUILT 1/4" Drive Pro Ratchet with Contour Handle (649968)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/11-4063)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- Vermont Gage Drill Bit Blanks