Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 13/64" Size, HSS
Mfr # 521203110
Zoro # G1802357
product price: $7.55
/ea
Sold in multiples of 6 for $45.30
$45.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 13/64 in
- Size - Decimal 13/64 in - 0.2031
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521203110
- Zoro # G1802357
- UPC # 662631588922
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 13/64 in |
Size - Decimal | 13/64 in - 0.2031 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Size | 13/64" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size- Decimal | 13/64" (0.2031) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Item | Long Drill Blank |
Decimal Equivalent | 0.2031 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- DRILL AMERICA m27x3 HSS 4 Flute Hand Tap Set (DWTS27X3)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- Vermont Gage Tool Blanks