Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 13/32" Size, HSS
Mfr # 521406230
Zoro # G1804588
product price: $45.35
/ea
Sold in multiples of 3 for $136.05
$136.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 13/32 in
- Size - Decimal 13/32 in - 0.4062
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521406230
- Zoro # G1804588
- UPC # 662631590260
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 13/32 in |
Size - Decimal | 13/32 in - 0.4062 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Dimension Type | Fractional Inch |
Size- Decimal | 13/32" (0.4062) |
Size | 13/32" |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.4062 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- WIHA Insulated Tool Set, 14 pc. (32869)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- Vermont Gage Drill Bit Blanks