Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/2" Size, HSS
Mfr # 521500030
Zoro # G1833811
product price: $63.25
/ea
Sold in multiples of 3 for $189.75
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/2 in
- Size - Decimal 1/2 in - 0.5000
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521500030
- Zoro # G1833811
- UPC # 662631590864
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Overall Length Trade Name | Long |
Size | 1/2" |
Dimension Type | Fractional Inch |
Size- Decimal | 1/2" (0.5000) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.5000 |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1/4in. (DHS0250DG)
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- Vermont Gage Drill Bit Blanks