Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/2" Size, HSS
Mfr # 521500020
Zoro # G1833741
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/2 in
- Size - Decimal 1/2 in - 0.5000
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521500020
- Zoro # G1833741
- UPC # 662631590840
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Size | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Material | High Speed Steel |
Decimal Equivalent | 0.5000 |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- BON TOOL Bon 14-131 Laminate Shears, Straight Cut (14-131)
- HOUGEN 15/16 in. Sheet Metal Holcutter (14230)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU6)
- Vermont Gage Drill Bit Blanks