Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/16" Size, HSS
Mfr # 521062540
Zoro # G1812251
product price: $36.59
/ea
Sold in multiples of 12 for $439.08
$439.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/16 in
- Size - Decimal 1/16 in - 0.0625
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521062540
- Zoro # G1812251
- UPC # 662631588083
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/16 in |
Size - Decimal | 1/16 in - 0.0625 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 36 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1/16" (0.0625) |
Overall Length Trade Name | Long |
Size | 1/16" |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Long Drill Blank |
Finish | Bright (Uncoated) |
Drill Blank Shape | Rod |
Material | High Speed Steel |
Decimal Equivalent | 0.0625 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- ATD TOOLS ATD Tools ATD-2052 Quick Change Retainer for Air Hammers (ATD-2052)
- SLICE Wrench Roll, Black, Polyester, 1 Pockets (10478)
- ZORO SELECT Construction Reamer, 1 In., 6-7/8 In. L (13H828)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- Vermont Gage Drill Bit Blanks