Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 1/16" Size, HSS
Mfr # 521062520
Zoro # G1812190
product price: $5.69
/ea
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/16 in
- Size - Decimal 1/16 in - 0.0625
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521062520
- Zoro # G1812190
- UPC # 662631588045
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/16 in |
Size - Decimal | 1/16 in - 0.0625 |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Size- Decimal | 1/16" (0.0625) |
Size | 1/16" |
Overall Length Trade Name | Long |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.0625 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7-1/4 ", 24-Teeth Circular Saw Blade, Carbide Tip (14030)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- STANLEY FATMAX® Coping Saw Carded – 6-3/4" Depth (15-106A)
- CMT 10" ITK Rip Circular Saw Blade (250.024.10)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- Vermont Gage Tool Blanks