Shop All Drill Bit Blanks
Vermont Gage
Long Drill Blank, 11/32" Size, HSS
Mfr # 521343830
Zoro # G1805163
product price: $41.19
/ea
Sold in multiples of 6 for $247.14
$247.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 11/32 in
- Size - Decimal 11/32 in - 0.3438
- Diameter Tolerance +0.0010 in/-0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 521343830
- Zoro # G1805163
- UPC # 662631589868
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 11/32 in |
Size - Decimal | 11/32 in - 0.3438 |
Diameter Tolerance | +0.0010 in/-0.0010 in |
Overall Length | 24 in |
Size- Decimal | 11/32" (0.3438) |
Size | 11/32" |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Long |
Details
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Item | Long Drill Blank |
Drill Blank Shape | Rod |
Finish | Bright (Uncoated) |
Decimal Equivalent | 0.3438 |
Description
Long Drill Blank, Fractional Inch, High Speed Steel, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- MITUTOYO Washer, 205457 (205457)
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- Vermont Gage Drill Bit Blanks