Shop All Drill Bit Blanks
Vermont Gage
L Black/Gold Jobber Length Drill Bit
Mfr # 501229000
Zoro # G1804107
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter L
- Size - Decimal L - 0.2900
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501229000
- Zoro # G1804107
- UPC # 662631567507
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | L |
Size - Decimal | L - 0.2900 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | L |
Overall Length | 4 1/4 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | L (0.2900) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2900 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Letter, High Speed Steel, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- BOSCH Carbon Brush (1609B02314)
- MAKITA Flexible Impact Bit Holder 12 (B-51873)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE #70 Black/Gold Jobber Length Drill Bit (501302800)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- Vermont Gage Drill Bit Blanks