Shop All Drill Bit Blanks
Vermont Gage
J Black/Gold Jobber Length Drill Bit
Mfr # 501227700
Zoro # G1803851
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter J
- Size - Decimal J - 0.2770
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501227700
- Zoro # G1803851
- UPC # 662631567460
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | J |
Size - Decimal | J - 0.2770 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | J |
Overall Length | 4 1/8 in |
Size- Decimal | J (0.2770) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Letter |
Decimal Equivalent | 0.2770 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Letter, High Speed Steel, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS HANDSAW MITER XT SUPERIOR 20IN (BAH309020X11)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- IRWIN Irwin Vise-Grip 586-12LC-3 12 Inch Large Jaw Vise Griplocking Plier Carded (586-12LC-3)
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- Vermont Gage Tool Blanks