Shop All Plug Gauges
Vermont Gage
Hole Location Gage, #8-32, UNC, Tool Steel
Mfr # 261117500
Zoro # G0529411
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class X
- Material Tool Steel
- Thread Size #8-32
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 261117500
- Zoro # G0529411
- UPC # 662631625139
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | #8-32 |
Details
Item | Standard Flexible Hole Location Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel |
Thread Type | UNC |
Tolerance | Class X |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Inspecting the Location of a Threaded Hole |
Meets/Exceeds | ASME B1.2 (Unified Inch Screw Threads) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Hole Location Gauge, Thread Size #8-32, Thread Type UNC, Included Certification Certificate of Accuracy with NIST Traceability, Material Tool Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5021M)
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- VERMONT GAGE Plug Gage, Class X, 0.234 in. dia. (141123400)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- Vermont Gage Precision Gauges & Accessories