Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, M8.0-1.25 6g
Mfr # 372120530
Zoro # G1839047
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 4-3/4"
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 372120530
- Zoro # G1839047
- UPC # 662631522087
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 4-3/4" |
Thread Size | M8 X 1.25 |
Handle Length | 3" |
Gauge Length - No-Go Member | 19.00 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 7.04 mm |
Pitch Diameter - Go Member | 7.16 mm |
Gauge Length - Go Member | 19.00 mm |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 6G, Thread Size M8 x 1.25, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 19.00 mm, Gauge Length - No-Go Member 19.00 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 7.16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips Bit 8 in, Drive Size: 6mm , Num. of pieces:1 (05032022001)
- PRECISION BRAND Shim Stock, Roll, SS, .025" (22148)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 1/2-13 (301140010)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- Vermont Gage Precision Measuring Tools