Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, M4.0-0.70 6g
Mfr # 372111530
Zoro # G1404724
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 3-5/16"
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 372111530
- Zoro # G1404724
- UPC # 662631521189
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3-5/16" |
Thread Size | M4 X 0.7 |
Handle Length | 2" |
Gauge Length - No-Go Member | 10.30 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 3.52 mm |
Pitch Diameter - No-Go Member | 3.43 mm |
Gauge Length - Go Member | 10.30 mm |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 6G, Thread Size M4 x 0.70, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 10.30 mm, Gauge Length - No-Go Member 10.30 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 3.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- INSIZE Thread Plug Gage, Thread Size 1/4"-20 (4131-1B1)
- Vermont Gage Precision Measuring Tools