Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, M3.0-0.50 6g
Mfr # 372108530
Zoro # G0432817
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 2-7/8"
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 372108530
- Zoro # G0432817
- UPC # 662631520885
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 2-7/8" |
Thread Size | M3 X 0.5 |
Handle Length | 1-3/4" |
Gauge Length - No-Go Member | 9.50 mm |
Pitch Diameter - Go Member | 2.66 mm |
Dimension Type | Metric |
Gauge Length - Go Member | 9.50 mm |
Pitch Diameter - No-Go Member | 2.58 mm |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 6G, Thread Size M3 x 0.50, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 9.50 mm, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 1 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 2.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Sock (2108)
- MILWAUKEE TOOL SAWZALL Ductwork Blade - 5 PK (48-00-1630)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- Vermont Gage Precision Gauges & Accessories