Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, M20.0-2.50 6g
Mfr # 372146530
Zoro # G0552745
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 6-7/8"
- Thread Size M20 X 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 372146530
- Zoro # G0552745
- UPC # 662631524685
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 6-7/8" |
Thread Size | M20 X 2.5 |
Handle Length | 3-5/8" |
Pitch Diameter - No-Go Member | 18.16 mm |
Gauge Length - No-Go Member | 31.80 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 18.33 mm |
Gauge Length - Go Member | 47.60 mm |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 6G, Thread Size M20 x 2.50, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 47.60 mm, Gauge Length - No-Go Member 31.80 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 18.33 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.255 mm d.23, 2 mm (13010003)
- VERMONT GAGE Plug Gage, Class X, 0.235 in. dia. (141123500)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- VERMONT GAGE Plug Gage, No Go Type, 0.1029 in. dia. (141210290)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- INSIZE Thread Plug Gage, Thread Size M48x5.00 (4130-48)
- Vermont Gage Precision Gauges & Accessories