Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, M2.0 x 0.40 6g
Mfr # 372104030
Zoro # G2411525
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 2-5/16"
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 372104030
- Zoro # G2411525
- UPC # 662631520434
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 2-5/16" |
Thread Size | M2 X .4 |
Handle Length | 1-1/2" |
Pitch Diameter - Go Member | 1.72 mm |
Pitch Diameter - No-Go Member | 1.65 mm |
Dimension Type | Metric |
Gauge Length - Go Member | 5.60 mm |
Gauge Length - No-Go Member | 5.60 mm |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 6G, Thread Size M2 x 0.40, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 5.60 mm, Gauge Length - No-Go Member 5.60 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 1 1/2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL CIRC SAW BLD 4.5"" 60T (RW9282)
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- CRAFTSMAN VERSATRACK(TM) Starter Kit, 20 Pieces (CMST22000)
- DEWALT 1/2" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5803)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- Vermont Gage Plug Gauges