Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, M12.0-1.50 6g
Mfr # 372129530
Zoro # G3361294
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 5-1/2"
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 372129530
- Zoro # G3361294
- UPC # 662631522988
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 5-1/2" |
Thread Size | M12 X 1.5 |
Handle Length | 3" |
Pitch Diameter - Go Member | 10.99 mm |
Gauge Length - Go Member | 25.40 mm |
Gauge Length - No-Go Member | 25.40 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 10.85 mm |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6G, Thread Size M12 x 1.50, Thread Type Metric, Tolerance Class X, Gauge Length - Go Member 25.40 mm, Gauge Length - No-Go Member 25.40 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 10.99 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V (72013)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGP, .5, Carbide (TNGP3305 TN15U)
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- Vermont Gage Precision Gauges & Accessories