Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 9/16-12 UNC 2A
Mfr # 371143550
Zoro # G3262725
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length Go: 1-7/8"; NoGo: 1-1/4"
- Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371143550
- Zoro # G3262725
- UPC # 662631508753
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1-7/8"; NoGo: 1-1/4" |
Thread Size | 9/16"-12 |
Handle Length | 3-1/4" |
Pitch Diameter - No-Go Member | 0.5016 in |
Gauge Length - Go Member | 1 7/8 in |
Gauge Length - No-Go Member | 1 1/4 in |
Pitch Diameter - Go Member | 0.5068 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 9/16 In.-12, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 1 7/8 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.5068 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Digital Level, Frame Aluminum, 48" L (39548)
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- GEARWRENCH Large Hex Die Adapter (82802D)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- Vermont Gage Precision Gauges & Accessories