Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #8-32 UNC 2A
Mfr # 371117550
Zoro # G2807384
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 13/32"
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371117550
- Zoro # G2807384
- UPC # 662631503550
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 13/32" |
Thread Size | #8-32 |
Handle Length | 2" |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.1428 in |
Gauge Length - Go Member | 13/32 in |
Gauge Length - No-Go Member | 13/32 in |
Pitch Diameter - No-Go Member | 0.1399 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 2A, Thread Size #8-32, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 13/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.1428 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip (B302S)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- VERMONT GAGE Plug Gage, Class X, 0.25 in. dia. (141125000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-12 UNF 2B (301176040)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H (302107030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- Vermont Gage Plug Gauges