Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 7/8-20 UNEF 2A
Mfr # 371159050
Zoro # G1592586
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/2"
- Thread Size 7/8"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371159050
- Zoro # G1592586
- UPC # 662631511852
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/2" |
Thread Size | 7/8"-20 |
Handle Length | 3-5/8" |
Pitch Diameter - No-Go Member | 0.8368 in |
Gauge Length - Go Member | 1 1/2 in |
Gauge Length - No-Go Member | 1 1/2 in |
Pitch Diameter - Go Member | 0.8412 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 7/8 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 1/2 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.8412 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- KNIPEX KNIPEX Alligator 7-1/4in V-Jaw Tongue & Groove Plier (88 01 180 SBA)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (40570)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- Vermont Gage Plug Gauges