Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 7/8-14 UNF 2A
Mfr # 371158050
Zoro # G1009294
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/2"
- Thread Size 7/8"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 371158050
- Zoro # G1009294
- UPC # 662631511654
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/2" |
Thread Size | 7/8"-14 |
Handle Length | 3-5/8" |
Gauge Length - Go Member | 1 1/2 in |
Pitch Diameter - Go Member | 0.827 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 1 1/2 in |
Pitch Diameter - No-Go Member | 0.8216 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 7/8 In.-14, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 1 1/2 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.827 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-1/2 Tap Wrenches T-Handle (5470157)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 1/2 in, 6PK (R40C1/2)
- WESTWARD Silver/Deming Drill, 29/32,118 Deg (6WUY1)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- Vermont Gage Precision Gauges & Accessories