Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #6-40 UNF 2A
Mfr # 371116050
Zoro # G1435585
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/8"
- Thread Size #6-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371116050
- Zoro # G1435585
- UPC # 662631503253
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/8" |
Thread Size | #6-40 |
Handle Length | 1-3/4" |
Gauge Length - Go Member | 3/8 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.121 in |
Pitch Diameter - No-Go Member | 0.1184 in |
Gauge Length - No-Go Member | 3/8 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 2A, Thread Size #6-40, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 3/8 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.121 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 3 Piece Hem Die Set For Wfbr6 Bead Roller (WFBR6-HEMSET)
- KO-KEN Bit Socket 11/32 Hex 75mm 1/2 Sq. Drive (4012A.75-11/32)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- Vermont Gage Precision Measuring Tools