Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #6-32 UNC 2A
Mfr # 371115050
Zoro # G3476907
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/8"
- Thread Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371115050
- Zoro # G3476907
- UPC # 662631503055
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/8" |
Thread Size | #6-32 |
Handle Length | 1-3/4" |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - No-Go Member | 0.1141 in |
Gauge Length - Go Member | 3/8 in |
Pitch Diameter - Go Member | 0.1169 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 2A, Thread Size #6-32, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 3/8 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.1169 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- HHIP 7 Piece 2B Thread Plug Gage Go-Nogo Set With Handle (4101-0260)
- Vermont Gage Precision Measuring Tools