Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 5/8-24 UNEF 2A
Mfr # 371149050
Zoro # G3370464
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/4"
- Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371149050
- Zoro # G3370464
- UPC # 662631509859
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/4" |
Thread Size | 5/8"-24 |
Handle Length | 3-1/4" |
Pitch Diameter - No-Go Member | 0.5927 in |
Gauge Length - No-Go Member | 1 1/4 in |
Gauge Length - Go Member | 1 1/4 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.5967 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 5/8 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.5967 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- GREY PNEUMATIC 1/4" F x 3/8" M Reducing Sleeve Adapter (938RA)
- URREA 3/4" Drive 6-Point Deep Impact Socket 37MM (7537ML)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- Vermont Gage Precision Measuring Tools