Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 5/8-11 UNC 2A
Mfr # 371147050
Zoro # G2264351
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length Go: 1-7/8"; NoGo: 1-1/4"
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371147050
- Zoro # G2264351
- UPC # 662631509453
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1-7/8"; NoGo: 1-1/4" |
Thread Size | 5/8"-11 |
Handle Length | 3-1/4" |
Pitch Diameter - Go Member | 0.5644 in |
Pitch Diameter - No-Go Member | 0.5589 in |
Gauge Length - No-Go Member | 1 1/4 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 7/8 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 5/8 In.-11, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 1 7/8 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.5644 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- KRAFT TOOL Straight Arrow Hand, Pro-Form Handle (CC012PF-150)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. (141243600)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- Vermont Gage Plug Gauges