Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 5/16-32 UNEF 2A
Mfr # 371131550
Zoro # G2735153
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/4"
- Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 371131550
- Zoro # G2735153
- UPC # 662631506353
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/4" |
Thread Size | 5/16"-32 |
Handle Length | 2-3/4" |
Gauge Length - No-Go Member | 3/4 in |
Pitch Diameter - Go Member | 0.2912 in |
Pitch Diameter - No-Go Member | 0.288 in |
Gauge Length - Go Member | 3/4 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 2A, Thread Size 5/16 In.-32, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 2 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.2912 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- Vermont Gage Precision Gauges & Accessories