Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 5/16-24 UNF 2A
Mfr # 371130550
Zoro # G0295443
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/4"
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371130550
- Zoro # G0295443
- UPC # 662631506155
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/4" |
Thread Size | 5/16"-24 |
Handle Length | 2-3/4" |
Pitch Diameter - No-Go Member | 0.2806 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/4 in |
Pitch Diameter - Go Member | 0.2843 in |
Gauge Length - Go Member | 3/4 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 1, Thread Class 2A, Thread Size 5/16 In.-24, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 2 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.2843 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4 (C20326)
- KESON Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft (MP201)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- Vermont Gage Plug Gauges