Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #4-48 UNF 2A
Mfr # 371111050
Zoro # G1056876
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/8"
- Thread Size #3-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 371111050
- Zoro # G1056876
- UPC # 662631502256
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/8" |
Thread Size | #3-56 |
Handle Length | 1-3/4" |
Gauge Length - Go Member | 3/8 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.0954 in |
Pitch Diameter - Go Member | 0.0978 in |
Gauge Length - No-Go Member | 3/8 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 2A, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 3/8 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.0978 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm x 18mm Interchangeable Teardrop Flex Ratchet Head 1/2" Drive (89619)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel (SKS-012)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- Vermont Gage Precision Gauges & Accessories