Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #4-40 UNC 2A
Mfr # 371110050
Zoro # G1586103
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/8"
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371110050
- Zoro # G1586103
- UPC # 662631502058
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/8" |
Thread Size | #4-40 |
Handle Length | 1-3/4" |
Pitch Diameter - Go Member | 0.095 in |
Gauge Length - No-Go Member | 3/8 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.0925 in |
Gauge Length - Go Member | 3/8 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 2A, Thread Size #4-40, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 3/8 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 3/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.095 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- DRILL AMERICA 13/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F13/32)
- MILWAUKEE TOOL 8" Angled Head Diagonal Cutting Pliers (48-22-6528)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- Vermont Gage Precision Gauges & Accessories