Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 3/8-24 UNF 2A
Mfr # 371134050
Zoro # G1087204
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1"
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371134050
- Zoro # G1087204
- UPC # 662631506858
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1" |
Thread Size | 3/8"-24 |
Handle Length | 3" |
Pitch Diameter - Go Member | 0.3468 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Pitch Diameter - No-Go Member | 0.343 in |
Gauge Length - No-Go Member | 1 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2A, Thread Size 3/8 In.-24, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 1 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.3468 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER DOUBLE OFFSET RING WRENCH 9/32" - 11/16" MIRROR POLISHED CHROME PLATING (60385)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- HHIP #2 Adjustable Tap & Reamer Wrench For 1/64 To 15/32" Taps (3900-0232)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- Vermont Gage Precision Gauges & Accessories