Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 3/4-20 UNEF 2A
Mfr # 371154050
Zoro # G1666585
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/4"
- Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 371154050
- Zoro # G1666585
- UPC # 662631510855
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/4" |
Thread Size | 3/4"-20 |
Handle Length | 3-1/4" |
Dimension Type | Inch |
Gauge Length - No-Go Member | 1 1/4 in |
Pitch Diameter - No-Go Member | 0.7118 in |
Gauge Length - Go Member | 1 1/4 in |
Pitch Diameter - Go Member | 0.7162 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 3/4 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.7162 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- Vermont Gage Precision Gauges & Accessories