Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 3/4-10 UNC 2A
Mfr # 371152050
Zoro # G1469377
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length Go: 1-7/8"; NoGo: 1-1/4"
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371152050
- Zoro # G1469377
- UPC # 662631510459
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 1-7/8"; NoGo: 1-1/4" |
Thread Size | 3/4"-10 |
Handle Length | 3-1/4" |
Gauge Length - Go Member | 1 7/8 in |
Gauge Length - No-Go Member | 1 1/4 in |
Pitch Diameter - No-Go Member | 0.6773 in |
Pitch Diameter - Go Member | 0.6832 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class 2A, Thread Size 3/4 In.-10, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 1 7/8 in, Gauge Length - No-Go Member 1 1/4 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 1/4 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.6832 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- ELECTRIDUCT Coated Fiberglass Duct Rodder with Cage and Stand- 500ft (TL-BJT-CR06-500)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Taperlock Gage, Go, 6H, M6-0-1.00 (302117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M6.0-1.00 6H (302117530)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- Vermont Gage Precision Measuring Tools