Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #3-56 UNF 2A
Mfr # 371108550
Zoro # G0714576
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 3/8"
- Thread Size #3-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371108550
- Zoro # G0714576
- UPC # 662631501754
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3/8" |
Thread Size | #3-56 |
Handle Length | 1-1/2" |
Pitch Diameter - No-Go Member | 0.0845 in |
Gauge Length - Go Member | 3/8 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/8 in |
Pitch Diameter - Go Member | 0.0867 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 2A, Thread Size #3-56, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 3/8 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 1/2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.0867 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Portable Beveling Machine, 10mm Size (KFMPB 15-10 F)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4515G-200)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- INSIZE Thread Plug Gage, Thread Size 1/8"-28 (4645-1C28)
- Vermont Gage Plug Gauges