Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #2-56 UNC 2A
Mfr # 371105050
Zoro # G0865837
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 7/32"
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371105050
- Zoro # G0865837
- UPC # 662631501051
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 7/32" |
Thread Size | #2-56 |
Handle Length | 1-1/2" |
Pitch Diameter - No-Go Member | 0.0717 in |
Gauge Length - Go Member | 7/32 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.0738 in |
Gauge Length - No-Go Member | 7/32 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 000, Thread Class 2A, Thread Size #2-56, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 7/32 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 1 1/2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.0738 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/16" (80353)
- HHIP M12 X 1.75 7 Piece Transfer Screw Set (3601-1012)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9970 in. dia. (141299700)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- Vermont Gage Precision Gauges & Accessories