Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 1/2-28 UNEF 2A
Mfr # 371142050
Zoro # G3391692
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1"
- Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371142050
- Zoro # G3391692
- UPC # 662631508456
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1" |
Thread Size | 1/2"-28 |
Handle Length | 3" |
Pitch Diameter - No-Go Member | 0.472 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Gauge Length - No-Go Member | 1 in |
Pitch Diameter - Go Member | 0.4757 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2A, Thread Size 1/2 In.-28, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 1 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.4757 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4561208)
- BNS Bestest Dial Test Indicator, Black Dial Face, Lever Type (599-7030-5)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 35/64 (C20735)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- Vermont Gage Plug Gauges