Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, #10-32 UNF 2A
Mfr # 371121050
Zoro # G2110771
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 13/32"
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371121050
- Zoro # G2110771
- UPC # 662631504250
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 13/32" |
Thread Size | #10-32 |
Handle Length | 2" |
Gauge Length - Go Member | 13/32 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.1658 in |
Pitch Diameter - Go Member | 0.1688 in |
Gauge Length - No-Go Member | 13/32 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 2A, Thread Size #10-32, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 13/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 2 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.1688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102520)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-12 UNF 2B (301163040)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- Vermont Gage Precision Gauges & Accessories