Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 1-8 UNC 2A
Mfr # 371162050
Zoro # G2160681
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length Go: 2-1/8"; NoGo: 1-1/2"
- Thread Size #1-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371162050
- Zoro # G2160681
- UPC # 662631512453
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 2-1/8"; NoGo: 1-1/2" |
Thread Size | #1-8 |
Handle Length | 3-5/8" |
Pitch Diameter - No-Go Member | 0.91 in |
Gauge Length - No-Go Member | 1 1/2 in |
Gauge Length - Go Member | 2 1/8 in |
Pitch Diameter - Go Member | 0.9168 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 1 In.-8, Thread Type UNC, Tolerance Class X, Gauge Length - Go Member 2 1/8 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.9168 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND MACHINE TECH Apex GG010HNN End Nipper Plier, 12 AWG Cutting Capacity, Steel Jaw, 10 in OAL (GG010HN)
- GREY PNEUMATIC 1/2" Female x 3/8" Male Adapter w/ Locking Pin (2228AL)
- MARSHALLTOWN Hand Float Cast Mg16X3/8 (148RW)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- Vermont Gage Plug Gauges