Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 1 1/8-12 UNF 2A
Mfr # 371170050
Zoro # G3414327
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/2"
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371170050
- Zoro # G3414327
- UPC # 662631514051
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/2" |
Thread Size | 1-1/8"-12 |
Handle Length | 3-5/8" |
Gauge Length - No-Go Member | 1 1/2 in |
Gauge Length - Go Member | 1 1/2 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.0691 in |
Pitch Diameter - No-Go Member | 1.0631 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 1-1/8 In.-12, Thread Type UNF, Tolerance Class X, Gauge Length - Go Member 1 1/2 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.0691 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Tap Set (DWT54156)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- Vermont Gage Precision Measuring Tools