Shop All Plug Gauges
Vermont Gage
Go/No Go Set Plug Assy, 1-14 UNS 2A
Mfr # 371164150
Zoro # G3238234
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2A
- Material Tool Steel - Rc 60/62
- Overall Length 1-1/2"
- Thread Size 1"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 371164150
- Zoro # G3238234
- UPC # 662631605414
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 1-1/2" |
Thread Size | 1"-14 |
Handle Length | 3-5/8" |
Pitch Diameter - Go Member | 0.952 in |
Pitch Diameter - No-Go Member | 0.9467 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 1 1/2 in |
Gauge Length - Go Member | 1 1/2 in |
Description
Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2A, Thread Size 1 In.-14, Thread Type UNS, Tolerance Class X, Gauge Length - Go Member 1 1/2 in, Gauge Length - No-Go Member 1 1/2 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.952 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30714P)
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 (807X)
- CUSTOM LEATHERCRAFT HOLSTER CRDLS DRILL RHT (DRL91)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107010)
- Vermont Gage Precision Gauges & Accessories